
SuperTuff 4 ft. W X 15 ft. L 8 oz Canvas Runner 1 pk
Mfr # 58908
Zoro # G1749401
product price: $18.49
/eaKey Features
Length
4 ft
Width
15 ft
Material
Canvas
Size
4 ft x 15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
58908
Zoro #
G1749401
UPC #
47034589088
Country of Origin
Switzerland
Dimensions
Length
4 ft
Width
15 ft
Size
4 ft x 15 ft
Details
Item
Drop Cloth
Material
Canvas
Description
Trimaco’s SuperTuff Premium Contractor Grade Heavyweight Canvas is an 8 oz, double-stitched canvas drop cloth ideal for painting, cleaning, staining, wallpapering, furniture protection, maintenance and more. Constructed from large and medium piece panels of twill, drill, duck or uncut cord, this drop cloth is perfect for covering furniture and floors before painting.
- • Absorbent canvas reduces tracking on the job
- • Ideal for painting, wallpapering and cleaning, leaf removal and other jobs
- • All drop cloths are made from full panels, washable and reusable
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.