Shop PAINTLINE
See all product information
Create Account
PSDR Standard Hangers (Set of 50), 50PK
- Mfr # PSDR.H
- Zoro # G905717208
product price:
$
187.99
/pk of 50, $3.76/ea
Free Shipping & Returns
Key Features
Color
Orange
For Use With
Hanging cabinet doors
Length
10"
Material
Powder coated steel
Width
0.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSDR.H
- Zoro #
- G905717208
- UPC #
- -
- Country of Origin
- China
- Color
- Orange
- For Use With
- Hanging cabinet doors
- Material
- Powder coated steel
Dimensions
- Length
- 10"
- Width
- 0.5"
- Height
- 3"
Description
These heavy-duty metal hangers eliminate the annoying and costly failure of wooden clothes hangers. They are custom-fit to the size of the ProDryingRack SD (PSDR) Series rack for minimum swing, allowing you to hang cabinet doors and parts closer together.
• Set of 50 PSDR Heavy Duty Hangers
• Color: Orange
• Material: powder-coated steel
• Does not include a carry bag (carry bag as an optional add-on coming soon)
• Set of 50 PSDR Heavy Duty Hangers
• Color: Orange
• Material: powder-coated steel
• Does not include a carry bag (carry bag as an optional add-on coming soon)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.