Shop All Drop Cloths
Trimaco
Trimaco 85328-16 4 x 15 in. Leakproof Canvas Drop Cloth
Mfr # 85328/16
Zoro # G003897895
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 ft x 20 ft
Product Information
- Brand Trimaco
- MFR # 85328/16
- Zoro # G003897895
- UPC # 94481129091
- Country of Origin China
- Category Drop Cloths
Dimensions
Size | 12 ft x 20 ft |
Description
Leakproof Canvas Drop Cloth
100% leakproof canvas to protect from spills. Thick absorbent canvas with tough leakproof coating. 3-times more fabric than traditional butyl-coated drop cloths. Dust proof. Non-slip backing. Washable and reusable.
Specifications- Size: 4" x 15"
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Strainer Bag, Elastic Top, 5 gal., PK25 (60597)
- ARROWORTHY ROLLER CVR 3/8""X9"" 6PK (9P3-6/P)
- TITAN Tip Guard (289228)
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP312)
- TRIMACO Leakprf/SlipResDropCloth, Blu, 12ftLx15ftW (90039)
- TRIMACO 8X12' Drop Cloth 02601 (2601)
- TRIMACO 4' x 5' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58905)
- TRIMACO Trimaco 3413010 Tape & Drape Dropcloth; 6 ft. (3413010)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 5 ft L (51125)
- TRIMACO Eliminator Leakproof/Slip Resistant Drop Cloth, 4ftLx15ftW (80328)
- TRIMACO Eliminator™ Leakprf/SlipRes DropCloth, Wht, 9ftLx12ftW (80321)
- Trimaco Drop Cloths