Trimaco

Trimaco 9ft. X 12ft. Plastic Drop Cloth 03503


product price: $34.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 4 ft x 12 ft
See all product information

Product Information

Dimensions

Size 4 ft x 12 ft

Description

  • Drop cloth
  • Embossed plastic
  • Embossing enables easier opening and handling, gives additional strength and flexibility, reduces slipping, gives saf-t-grip low slip texture, leaves a textured surface for paint to set-up and dry easier
  • 4 ml
  • 9' x 12'
  • Length: 9
  • Width: 1.25
  • Height: 12.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.