Shop TRIMAX
See all product information
T2 Key Receiver Lock - 1/2" x 2-3/4" Span
Mfr # T2
Zoro # G302086655
product price:Â $20.79
/eaKey Features
Basic Material
Steel
Pin Item
Receiver Lock
Pin Dia.
1/2 in
Usable Length
2 3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- T2
- Zoro #
- G302086655
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pin Dia.
- 1/2 in
- Usable Length
- 2 3/4 in
Details
- Basic Material
- Steel
- Pin Item
- Receiver Lock
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.