Shop TRIMAX

T3 Key Receiver Lock - 5/8" x 2-3/4" Span

  • Mfr # T3

  • Zoro # G202086564


product price:  $22.29
/ea

Key Features

Basic Material
Steel
Usable Length
2 3/4 in
Pin Dia.
5/8 in
Pin Item
Receiver Lock
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T3
Zoro #
G202086564
UPC #
-
Country of Origin
China

Dimensions

Usable Length
2 3/4 in
Pin Dia.
5/8 in

Details

Basic Material
Steel
Pin Item
Receiver Lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.