Cremone Bolt with Knob Up to 90" Bright Chrome
Mfr # 3928K.625
Zoro # G3399315
product price: $1,403.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3928K.625
Zoro #
G3399315
UPC #
-
Country of Origin
China
Details
Item
Cremone Bolt w/Knob Up to 90" Bright
Finish
Bright Chrome
Description
Cremone Bolt w/Knob Up to 90 In. Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.