Zoro Homepage

Cremone Bolt with Lever Up to 90" Satin Brass

  • Mfr # 3928L.606

  • Zoro # G3399464


product price: $1,339.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3928L.606
Zoro #
G3399464
UPC #
-
Country of Origin
China

Details

Item
Cremone Bolt w/Lever Up to 90" Satin
Finish
Satin Brass

Description

Cremone Bolt w/Lever Up to 90 In. Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.