Zoro Homepage

Exit Trim Cover, Grade 1,2000 Series

  • Mfr # PBT8000-2.710CU

  • Zoro # G2120927


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Series
2000
Door Handing
Field Reversible
Finish
Satin
Fire Rated
No
Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBT8000-2.710CU
Zoro #
G2120927
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/4 in
Max. Door Width
48 in
Overall Length
19 1/4 in
Length - Maximum
19 1/4 in
Door Width - Maximum
48 in

Details

Series
2000
Door Handing
Field Reversible
Finish
Satin
Fire Rated
No
Grade
1
Item
Exit Device Cover
Color
Silver
Application
Heavy Traffic
Performance
Heavy Duty
ADA Compliant
No
Style
Lever
Standards
ANSI/BHMA A156.3 Grade 1, UL Listed
Features
Snap-On
Outside Trim Type
Push
Visual Indicator Message
No Message
Product Type
Exit Device Cover
Hand Orientation
Non-Handed
Exit Device Style
Lever
ANSI Grade
1
Performance Grade
1

Description

Push, Exit Device Cover, Heavy Duty, Door Handing Field Reversible, 2000 Series, Fire Rated No, Color Silver, Satin Finish, Max. Door Width 48 in, Application Heavy Traffic, Overall Length 19 1/4 in, Overall Width 2 1/4 in, Grade 1, Standards ANSI/BHMA A156.3 Grade 1, UL Listed, ADA Compliant No, Style Lever, Features Snap-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.