Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Trim Cover, Grade 1, 98/99 Series

  • Mfr # PBT8000-1-18.710CU

  • Zoro # G2120839


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Series
98/99
Door Handing
Field Reversible
Finish
Satin
Fire Rated
No
Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBT8000-1-18.710CU
Zoro #
G2120839
UPC #
-
Country of Origin
United States

Dimensions

Max. Door Width
36 in
Overall Length
18 in
Overall Width
2 1/4 in
Door Width - Maximum
36 in
Length - Maximum
18 in

Details

Series
98/99
Door Handing
Field Reversible
Finish
Satin
Fire Rated
No
Grade
1
Item
Exit Device Cover
Color
Silver
Application
Heavy Traffic
ADA Compliant
No
Outside Trim Type
Push
Standards
ANSI/BHMA A156.3 Grade 1, UL Listed
Features
Snap-On
Style
Lever
Performance
Heavy Duty
Visual Indicator Message
No Message
Product Type
Exit Device Cover
Hand Orientation
Non-Handed
Performance Grade
1
Exit Device Style
Lever
ANSI Grade
1

Description

Push, Exit Device Cover, Heavy Duty, Door Handing Field Reversible, 98/99 Series, Fire Rated No, Color Silver, Satin Finish, Max. Door Width 36 in, Application Heavy Traffic, Overall Length 18 in, Overall Width 2 1/4 in, Grade 1, Standards ANSI/BHMA A156.3 Grade 1, UL Listed, ADA Compliant No, Style Lever, Features Snap-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.