Zoro Homepage

Hands Free Arm Pull, 4 in Width, Silver

  • Mfr # 1035-3.710CU

  • Zoro # G300677893


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Copper Alloy
Finish
Satin
Projection
3 1/2 in
Length
16 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035-3.710CU
Zoro #
G300677893
UPC #
-
Country of Origin
Mexico

Dimensions

Length
16 in
Width
4 in
Grip Thickness
3/4 in
Overall Width
4 in
Overall Height
16 in

Details

Material
Copper Alloy
Finish
Satin
Projection
3 1/2 in
Mounting
Single Pull
Grip Style
Rectangular
Ligature Resistant
No
Includes
Mounting Hardware
Color
Gray
Operation
Hand Pull
Item
Door Pull Plate
Operation Type
Hand Pull
Includes Core
Core Not Included
ANSI/BHMA Finish
Sterralloy - Copper Alloy

Description

Door Pull Plate, Material Copper Alloy, Satin Finish, Width 4 in, Length 16 in, Mounting Single Pull, Projection 3 1/2 in, Grip Style Rectangular, Grip Thickness 3/4 in, Includes Mounting Hardware, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.