This item is Discontinued.

Trimlite Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass 2868RHISPSF20F3VLS691610BM

Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (Discontinued)

  • Mfr # 2868RHISPSF20F3VLS691610BM
  • Zoro # G001903581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2868RHISPSF20F3VLS691610BM
Zoro #
G001903581
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.75
Size
32" x 80"
Actual Height
81.75
Actual Width
33.5
Jamb Shield Thickness (In.)
6.5625
Hinge Size
4"

Details

Door Style
Contemporary French Door
Hand
Right Hand/Inswing
Material
Fiberglass
Panel Style
None
Glass Type
Satin Etch Glass
Pre-Hung
Yes
Jamb Type
Composite
Series Name
Contemporary Series
Color
Unfinished White
Item
Exterior Single Door
Weight
135
Stainable
No
Hinge Color
Oil Rubbed Bronze
Sill Color
Mill
Weatherstrip Color
Black
Sweep Color
Black
Sill Type
Adjustable
Pre-Drilled
Yes
Sweep
Yes
Weatherstripping
Yes

Description

Trimlite's Fiberglass Front Doors are built to last and our contemporary door can add substanial curb appeal to your home. This smooth flush contemporary door with 5-lites of glass The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.