Shop All Interior Doors
Trimlite
Flush Door 34" x 96", Primed White
Mfr # 2180FSCPHB
Zoro # G103556494
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$322.99
Free 30-Day Returns
Key Features
- Size 34" x 96"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2180FSCPHB
- Zoro # G103556494
- UPC # 840273430179
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 34" x 96" |
Details
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Veneto Gray SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0349-SAM)
- TOUGH GUY Access Door, Standard, 18x18In (2VE85)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3"W X 48"H (CG-10R-4-370)
- ZORO SELECT Grommet, Buna-N, MS 35489-52, PK10 (3MRP3)
- TRIMLITE 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- TRIMLITE 26" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2268pri8444)
- TRIMLITE 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8405GL)
- TRIMLITE 36" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (3068pri8402BF)
- TRIMLITE 24" x 80" Primed 1-Panel Interior Shaker Slab Door (2068pri8401)
- TRIMLITE 24" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2068ska8402BF)
- TRIMLITE 34" x 80" Primed Plantation Louver Interior Shaker Slab Door (2168pri8730)
- Trimlite Interior Doors