Shop All Interior Doors
Trimlite
Flush Door 36" x 80", Primed White
Mfr # 3068FSCPHBLH10B4916
Zoro # G603557595
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$331.99
Free 30-Day Returns
Key Features
- Size 36" x 80"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
- Handing Left Hand
Product Information
- Brand Trimlite
- MFR # 3068FSCPHBLH10B4916
- Zoro # G603557595
- UPC # 840273433255
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 80" |
Jamb Size | 4-9/16" |
Details
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES SAMPLE Exploration Egypt 1 x 1 Grid Mosaic Wall Floor Tile (SAM-ANDEXPE353)
- HAMPTON PRODUCTS-WRIGHT 2Pk Blk Self Spr Hinge (V226BL)
- RENIN Renin 72 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3290SVSVE072080)
- GRUNDFOS 96455090 Gasket Kit Epdm (96455090)
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2668pri1501MIRT)
- TRIMLITE Molded Door 36" x 96", Primed White (3080MHCCAR)
- TRIMLITE 32" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2880pri8401RH10B4916)
- TRIMLITE 24" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2068pri1310CLET)
- TRIMLITE 30" x 80" Fir 1-Panel Shaker Bifold Door and Hardware (2668fir8401BF)
- TRIMLITE 30" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (2668fir8402BF)
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCCAR)
- Trimlite Doors