Shop All Interior Doors
Trimlite
Flush Door 36" x 84", Primed White
Mfr # 3070FHCPHBLH1D4916
Zoro # G903556380
product price: $332.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$332.99
Free 30-Day Returns
Key Features
- Size 36" x 84"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
- Handing Left Hand
Product Information
- Brand Trimlite
- MFR # 3070FHCPHBLH1D4916
- Zoro # G903556380
- UPC # 840273401131
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 84" |
Jamb Size | 4-9/16" |
Details
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 12" Pipe (BULK-FG-120)
- MOEN Graeden Single Robe Hook in Brushed Nickel (Y0903BN)
- NATIONAL HARDWARE CEILING HOOK ZN 4-15/16"" (N220-483)
- ZORO SELECT Door Pull, 5 3/4 In, Polished Zinc, Unthr. Through Holes (4PE17)
- TRIMLITE 32"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung (2868pri1310CLETLH154916)
- TRIMLITE 26" x 84" Primed 1-Panel Interior Shaker Slab Door (2270pri8401)
- TRIMLITE 30" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2668pri8405GL)
- TRIMLITE 30"x96"x13/8" Primed 5Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2680pri8405LH10B4916)
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (3068pri1501MIRT)
- TRIMLITE 34" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8405GL)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" RH Prehung Door with Matte Black Hinges (2268pri8401RH10B6916)
- Trimlite Doors