Shop All Interior Doors
Trimlite
Flush Door 36" x 84", Primed White
Mfr # 3070FHCPHBRH10B6916
Zoro # G803556589
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$412.99
Free 30-Day Returns
Key Features
- Size 36" x 84"
- Door Type Flush Door
- Door Material Primed Hardboard
- Color Primed White
- Handing Right Hand
Product Information
- Brand Trimlite
- MFR # 3070FHCPHBRH10B6916
- Zoro # G803556589
- UPC # 840273400592
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 84" |
Jamb Size | 6-9/16" |
Details
Description
This flush wood interior door is available in primed hardboard. Its primed finish is ready paint and creates a dramatic contemporary look in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 1999-2009 Toyota Sequoia / 4-Button Keyless Entry Remote / PN: 89742-0C030 / HYQ12BBX (OR-TOY036)
- PRIMELINE TOOLS Mirror Door Roller, 3-53/64" L (N 6963)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Safety Hooks 10PK (52248)
- EKENA MILLWORK 10 7/8"W x 2 1/4"D x 17 3/4"H (Top: 8 1/8"W x 1"P) Classic Small Pedestal Base (BAS10X17X02CL)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" RH Prehung Door with Matte Black Hinges (2268pri8401RH10B6916)
- TRIMLITE 24" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2080pri8433)
- TRIMLITE 24" x 80" Primed 1-Panel Interior Shaker Slab Door (2068pri8401)
- TRIMLITE 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8433GL)
- TRIMLITE 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- TRIMLITE 36" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (3068ska8402BF)
- TRIMLITE 30"x96"x13/8" Primed 5Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2680pri8405LH10B4916)
- Trimlite Doors