Trimlite
Molded Door 18" x 80", Primed White
Mfr # 1668MHCCAILH10B4916
Zoro # G803555971
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$215.99
Free 30-Day Returns
Key Features
- Size 18" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Left Hand
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 100 psi, 4 In (GASK-QCV400-G)
- SOSS Door Invisible Hinge, 1-3/8″-1-3/4″ Door Thickness, US15 (216US15)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Asymmetrical Leyton Cabinet Pull (286-160SBZ)
- THERMWELL PRODUCTS 2X36 Alu Dr Sweep (SB36W)
- TRIMLITE 28" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2468pri1310CLET)
- TRIMLITE Molded Door 30" x 84", Primed White (2670MHCCAR)
- TRIMLITE 26" x 84" Primed 1-Panel Interior Shaker Slab Door (2270pri8401)
- TRIMLITE 18" x 80" Primed 1-Panel Interior Shaker Slab Door (1668pri8401)
- TRIMLITE 24" x 80" Primed 1-Panel Interior Shaker Slab Door (2068pri8401)
- TRIMLITE 24" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2068pri8402BF)
- CODEL DOORS 30" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2680pri1501NPCLET)
- Trimlite Doors