Shop All Interior Doors
Trimlite
Molded Door 18" x 96", Primed White
Mfr # 1680MHCMONLH10B4916
Zoro # G803555773
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$442.99
Free 30-Day Returns
Key Features
- Size 18" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Left Hand
Product Information
- Brand Trimlite
- MFR # 1680MHCMONLH10B4916
- Zoro # G803555773
- UPC # 840273438458
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 18" x 96" |
Jamb Size | 4-9/16" |
Details
Description
Monroe 2-Panel interior door offers the upscale feel of a shaker-inspired stile & rail interior door in a molded design. Recessed, flat panels, smooth surfaces and craftsman sticking accentuate the classic design. It is a modern take on our most popular door.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 2 1/4 OAL, 3/8 OD, PK3 (1NAB1)
- ZORO SELECT Hole Plug, Hole D 1 3/4 In, Wh, PK25 (1ELY1)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Chrome 3.5" (BDH35U26)
- STRYBUC Slider Spring Latch Assembly (50-706)
- TRIMLITE 30" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2668pri8730BF)
- TRIMLITE 36" x 84" Primed 1-Panel Interior Shaker Slab Door (3070pri8401)
- TRIMLITE 28" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2468pri1310CLET)
- TRIMLITE 24" x 96" Primed 2-Panel Interior Shaker Slab Door (2080pri8402)
- TRIMLITE 32" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2868pri1501MIRT)
- TRIMLITE Flush Door 24" x 80", Primed White (2068FSCPHB)
- RENIN Renin 30 in. x 80 1/2 in. Euro 1-Lite Design Pivot Door (PV5401BWFGC030080)
- Trimlite Interior Doors