Shop All Interior Doors
Trimlite
Molded Door 18" x 96", Primed White
Mfr # 1680MHCMONLH26D714
Zoro # G803556046
product price: $480.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$480.99
Free 30-Day Returns
Key Features
- Size 18" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Left Hand
Product Information
- Brand Trimlite
- MFR # 1680MHCMONLH26D714
- Zoro # G803556046
- UPC # 840273439998
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 18" x 96" |
Jamb Size | 7-1/4" |
Details
Description
Monroe 2-Panel interior door offers the upscale feel of a shaker-inspired stile & rail interior door in a molded design. Recessed, flat panels, smooth surfaces and craftsman sticking accentuate the classic design. It is a modern take on our most popular door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-101-628/313)
- COMPONENT HARDWARE Chrome Plated Concealed Power Spring Cartridge (R56-1010)
- KEYLESS FACTORY KeylessFactory: 2019-2020 GM / 4-Button Keyless Entry Remote / PN: 13577764 / M3N-32337200 (RO-GM-4372)
- NATIONAL GUARD 1-1/2"H x 76"L Alum.Rain Drip Guard (16A-76)
- TRIMLITE 24" x 80" Primed 2-Panel Interior Shaker Slab Door (2068pri8402)
- TRIMLITE 36" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3080pri8433)
- TRIMLITE 24" x 80" Primed Plantation Louver Interior Shaker Slab Door (2068pri8730)
- TRIMLITE 30" x 80" Fir 1-Panel Shaker Bifold Door and Hardware (2668fir8401BF)
- TRIMLITE 24" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2068ska8402BF)
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2668pri1501MIRT)
- RENIN Renin 60 in. x 80 1/2 in. Ashbury 2 Panel Design Steel Frame Bypass Door (BY0108BWPRC060080)
- Trimlite Interior Doors