Shop TRIMLITE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Molded Door 24" x 80", Primed White, Fiberboard
- Mfr # 2068MHCCOLRH1D4916
- Zoro # G803555612
product price:Â
$
218.99
/ea
Key Features
Size
24" x 80"
Door Type
Molded Door
Door Material
Fiberboard
Handing
Right Hand
Hinge Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2068MHCCOLRH1D4916
- Zoro #
- G803555612
- UPC #
- 840273423881
- Country of Origin
- United States
- Door Type
- Molded Door
- Door Material
- Fiberboard
- Handing
- Right Hand
- Hinge Color
- Black
- Color
- Primed White
Dimensions
- Size
- 24" x 80"
- Jamb Size
- 4-9/16"
Description
Distinguished by decades of precise craftsmanship, this 6-Panel Colonist hollow core interior door has a classic interior door style that has many imitators. Its 6-panel design and elegant textured surface are a perfect match for traditional homes.
- Hollow core option provide price point offering for any home
- Textured woodgrain surface is primed and ready to paint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.