Shop All Interior Doors
Trimlite
Molded Door 24" x 96", Primed White
Mfr # 2080MHCBIR
Zoro # G603555676
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$222.99
Free 30-Day Returns
Key Features
- Size 24" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2080MHCBIR
- Zoro # G603555676
- UPC # 840273426059
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 24" x 96" |
Details
Description
Birkdale features three equal flat panels with Craftsman sticking in a molded construction. Inspired by Shaker simplicity, Birkdale looks striking in both traditional and contemporary spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Storeroom, Grd.2 (7KC37D14DS3613)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA LH AL DEL)
- ZORO SELECT Lifting Retrieving Magnet, 150 lb. Pull (2VAF6)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCARRH154916)
- TRIMLITE 30"x96"x13/8" Primed 5Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2680pri8405LH10B4916)
- TRIMLITE 30" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2680pri8433)
- TRIMLITE 30" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2680pri8405)
- TRIMLITE 30" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (2668pri8020)
- TRIMLITE 24" x 80" Primed 2-Panel Interior Shaker Slab Door (2068pri8402)
- TRIMLITE 30" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2668pri8444)
- TRIMLITE Flush Door 24" x 80", Primed White (2068FSCPHB)
- Trimlite Interior Doors