Shop All Interior Doors
Trimlite
Molded Door 28" x 80", Primed White
Mfr # 2468MSCCARLH10B4916
Zoro # G803558729
product price: $400.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$400.99
Free 30-Day Returns
Key Features
- Size 28" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Left Hand
Product Information
- Brand Trimlite
- MFR # 2468MSCCARLH10B4916
- Zoro # G803558729
- UPC # 840273424895
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 28" x 80" |
Jamb Size | 4-9/16" |
Details
Description
Artistry and sophistication set our Carrara 2-Panel molded solid core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-13-LH-DU SETS)
- CAMPBELL CHAIN & FITTINGS Chain Mchn Twst2/0 70' (0722527)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (1389)
- STRYBUC Patio Door Roller Assembly (900-22072NSSS)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHB)
- TRIMLITE 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3068pri8402RH10B4916)
- TRIMLITE 28" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2468pri1310CLET)
- TRIMLITE 32"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung (2868pri1310CLETLH154916)
- TRIMLITE Flush Door 34" x 84", Primed White (2170FHCPHB)
- TRIMLITE 30" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (2668fir8402BF)
- TRIMLITE 32"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2868pri8433RH10B4916)
- Trimlite Interior Doors