Shop All Interior Doors
Trimlite
Molded Door 28" x 84", Primed White
Mfr # 2470MHCCAR
Zoro # G703556207
product price: $174.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$174.99
Free 30-Day Returns
Key Features
- Size 28" x 84"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2470MHCCAR
- Zoro # G703556207
- UPC # 840273407041
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 28" x 84" |
Details
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: Rp-13515-630-2 Remodeler Plate - 630 Finish (DNJ-RP-13515-2-630)
- FROST KING Heavy Duty Door Sweep (A8236BK)
- DELTANA Push Plate 3-1/2" X 20" Antique Brass (PP3520U5)
- STRYBUC Double Hung Vent Lock White (50-1453W)
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (3068pri1501MIRT)
- TRIMLITE 30" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (2668pri8403BF)
- TRIMLITE 28" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2468pri1501MIRT)
- TRIMLITE 26" x 84" Primed 1-Panel Interior Shaker Slab Door (2270pri8401)
- TRIMLITE 36" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3070pri1501CLET)
- TRIMLITE 24" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (2068pri8403BF)
- RENIN Renin 60 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3290SVSVE060080)
- Trimlite Doors