Shop All Interior Doors
Trimlite
Molded Door 30" x 80", Primed White
Mfr # 2668MHCBIR
Zoro # G103554438
product price: $132.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$132.99
Free 30-Day Returns
Key Features
- Size 30" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2668MHCBIR
- Zoro # G103554438
- UPC # 840273408529
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 80" |
Details
Description
Birkdale features three equal flat panels with Craftsman sticking in a molded construction. Inspired by Shaker simplicity, Birkdale looks striking in both traditional and contemporary spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Key Blank, Brass, Best J Keyway, 6 Pins (KCJKBWWG)
- PAWLING Surface Mounted Corner Guard 90°, 2'' Wings, 4'H W/Caps, Grotto (CG-20R-4-300)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C02400160250S)
- SCHLAGE COMMERCIAL Satin Chrome Latch 14028626 (14028626)
- TRIMLITE 30" x 84" Primed 1-Panel Interior Shaker Slab Door (2670pri8401)
- TRIMLITE 34" x 80" Primed Plantation Louver Interior Shaker Slab Door (2168pri8730)
- TRIMLITE 24" x 80" Primed 1-Panel Interior Shaker Slab Door (2068pri8401)
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCCAR)
- TRIMLITE 24" x 80" Primed Plantation Louver Interior Shaker Slab Door (2068pri8730)
- TRIMLITE 32"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2868pri8433RH10B4916)
- TRIMLITE 24" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2068pri8405GL)
- Trimlite Interior Doors