Shop All Interior Doors
Trimlite
Molded Door 30" x 80", Primed White
Mfr # 2668MHCCONBF
Zoro # G703557341
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
Product Information
- Brand Trimlite
- MFR # 2668MHCCONBF
- Zoro # G703557341
- UPC # 840273400011
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 80" |
Details
Description
Authenticity is at the heart of this molded, flat 5-panel interior bifold door featuring a timeless design and smooth finish. The Conmore 5-Panel hollow core molded interior bifold door works well in any architectural style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 96" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" LH Prehung Door w/Satin Nickel Hinges (3080FSCPHBLH154916)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000WH (LL1S14X06000WH)
- BEST Key Blank, TC Keyway, Standard, 7 Pins (1A1TC1KS473KS800)
- MARKS METRO MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT H (MRK-114A-3-LH)
- TRIMLITE 34" x 80" Primed Plantation Louver Interior Shaker Slab Door (2168pri8730)
- TRIMLITE 32" x 96" Primed 1-Panel Interior Shaker Slab Door (2880pri8401)
- TRIMLITE 30" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2680pri8433)
- TRIMLITE 32" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2870pri1501CLET)
- TRIMLITE 28" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2470pri8405)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" RH Prehung Door with Matte Black Hinges (2268pri8401RH10B6916)
- TRIMLITE 36" x 80" Fir 1-Panel Shaker Bifold Door and Hardware (3068fir8401BF)
- Trimlite Doors