Shop All Interior Doors
Trimlite
Molded Door 30" x 96", Primed White
Mfr # 2680MHCBIRRH26D714
Zoro # G803557067
product price: $518.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Size 30" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Product Information
- Brand Trimlite
- MFR # 2680MHCBIRRH26D714
- Zoro # G803557067
- UPC # 840273427711
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 30" x 96" |
Jamb Size | 7-1/4" |
Details
Description
Birkdale features three equal flat panels with Craftsman sticking in a molded construction. Inspired by Shaker simplicity, Birkdale looks striking in both traditional and contemporary spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 400 (AF543-008)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Oil-Rubbed Bronze Contemporary Drawer Pull (BP65017BORB)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5200GLN)
- ABUS Maximum Security Chain, 3/8" Chain Dia (00714)
- TRIMLITE 30" x 96" Primed 2-Panel Interior Shaker Slab Door (2680pri8402)
- TRIMLITE 24" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2068pri8405GL)
- TRIMLITE Molded Door 36" x 96", Primed White (3080MHCCAR)
- TRIMLITE 26" x 80" Primed 1-Panel Interior Shaker Slab Door (2268pri8401)
- TRIMLITE 26" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2268pri8444)
- TRIMLITE 36" x 84" Primed 1-Panel Interior Shaker Slab Door (3070pri8401)
- RENIN Renin 60 in. x 80 1/2 in. Savona 2 Panel Arched Design Steel Frame Bypass Door (BY0109BWPRC060080)
- Trimlite Interior Doors