Shop All Interior Doors
Trimlite
Molded Door 32" x 96", Primed White
Mfr # 2880MHCCARLH26D714
Zoro # G803555070
product price: $484.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Size 32" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Left Hand
Product Information
- Brand Trimlite
- MFR # 2880MHCCARLH26D714
- Zoro # G803555070
- UPC # 840273430032
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 32" x 96" |
Jamb Size | 7-1/4" |
Details
Description
Artistry and sophistication set our Carrara 2-Panel molded hollow core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Antique Brass (SDL25U5)
- TY-FLOT FME Cover, 15"dia. x 6"D, PK20 (CBFR15OR)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1CAL9)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 29" Red Tip (01-20029R)
- TRIMLITE 24" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (2068pri8403BF)
- TRIMLITE 26" x 80" Primed Plantation Louver Interior Shaker Slab Door (2268pri8730)
- TRIMLITE 30" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2668pri8405GL)
- TRIMLITE 34" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2170pri8405)
- TRIMLITE 24" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2080pri8433)
- TRIMLITE 30" x 84" Primed 1-Panel Interior Shaker Slab Door (2670pri8401)
- CODEL DOORS 24" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door (2068pri8730LH26D4916)
- Trimlite Doors