This item is Discontinued.

Trimlite Molded Door 32" x 96", Primed White, Fiberboard 2880MHCBIRRH10B6916

Molded Door 32" x 96", Primed White, Fiberboard (Discontinued)

  • Mfr # 2880MHCBIRRH10B6916
  • Zoro # G803554462
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2880MHCBIRRH10B6916
Zoro #
G803554462
UPC #
840273426356
Country of Origin
United States

Dimensions

Size
32" x 96"
Jamb Size
6-9/16"

Details

Door Type
Molded Door
Door Material
Fiberboard
Handing
Right Hand
Hinge Color
Oil Rubbed Bronze
Color
Primed White

Description

Birkdale features three equal flat panels with Craftsman sticking in a molded construction. Inspired by Shaker simplicity, Birkdale looks striking in both traditional and contemporary spaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.