Shop All Interior Doors
Trimlite
Molded Door 34" x 80", Primed White
Mfr # 2168MHCMADRH1D6916
Zoro # G803555148
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$351.99
Free 30-Day Returns
Key Features
- Size 34" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Product Information
- Brand Trimlite
- MFR # 2168MHCMADRH1D6916
- Zoro # G803555148
- UPC # 840273409861
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 34" x 80" |
Jamb Size | 6-9/16" |
Details
Description
Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, ANSI Size, 1-1/2" Backset, Straight Bolt, Aluminum (ADR-MS1850SN-410-628)
- ZORO SELECT Disc Spring, Belleville, 0.625, 17-7 PH SS (1NEL5)
- DON-JO 1-1/8" x 2-1/4" 161 Cut Out Filler Plate (EF161PC)
- YOUNGDALE Oil Rubbed Bronze 3/8 in. Partial Inset Self-Closing Hinge, PK 10 (54.104.07x10)
- TRIMLITE 28" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2470pri8405)
- TRIMLITE 36" x 80" Fir 1-Panel Shaker Bifold Door and Hardware (3068fir8401BF)
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCCAR)
- TRIMLITE 30" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2668pri8730BF)
- TRIMLITE 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8433GL)
- TRIMLITE 24" x 80" Primed 1-Panel Interior Shaker Slab Door (2068pri8401)
- CODEL DOORS 30" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2680MHCCAR)
- Trimlite Doors