Shop All Interior Doors
Trimlite
Molded Door 34" x 84", Primed White
Mfr # 2170MHCMADRH26D4916
Zoro # G003555474
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$550.99
Free 30-Day Returns
Key Features
- Size 34" x 84"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Product Information
- Brand Trimlite
- MFR # 2170MHCMADRH26D4916
- Zoro # G003555474
- UPC # 840273410744
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 34" x 84" |
Jamb Size | 4-9/16" |
Details
Description
Stately and elegant, the 1-Panel Madison molded interior door offers simple, clean lines that accommodate a wide range of architectural styles. Its 1-Panel design is an ideal complement to any home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extended T-Strike (2-3/4" X 2-1/2" ) Bright Brass (TSPE250U3)
- CAPLUGS PE-LD01 RED002 MICRO, 100PK (CD-12)
- KONG USA Snap Bronze Automatic For Flag (361200000YK)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (7500 STH x 689)
- TRIMLITE 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2168pri8433)
- TRIMLITE Molded Door 36" x 96", Primed White (3080MHCCAR)
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2668pri1501MIRT)
- TRIMLITE 26" x 80" Primed 2-Panel Interior Shaker Slab Door (2268pri8402)
- TRIMLITE 24" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2080pri1501NPCLET)
- TRIMLITE 36" x 80" Primed Plantation Louver Interior Shaker Slab Door (3068pri8730)
- TRIMLITE 32"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2868pri8433RH10B4916)
- Trimlite Doors