Shop All Interior Doors
Trimlite
Molded Door 36" x 80", Primed White
Mfr # 3068MHCCOLLH1D714
Zoro # G803556107
product price: $276.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$276.99
Free 30-Day Returns
Key Features
- Size 36" x 80"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Left Hand
Product Information
- Brand Trimlite
- MFR # 3068MHCCOLLH1D714
- Zoro # G803556107
- UPC # 840273424178
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 80" |
Jamb Size | 7-1/4" |
Details
Description
Distinguished by decades of precise craftsmanship, this 6-Panel Colonist hollow core interior door has a classic interior door style that has many imitators. Its 6-panel design and elegant smooth surface are a perfect match for traditional homes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO ASST O-RINGS PK/200 (34443)
- TUHOME Tanna Kitchen Counter Dining Table, Two Legs, Three Side Shelves, Black/Pine (MWD5460)
- RICHELIEU HARDWARE 18-inch (457 mm) Center to Center Matte Black Traditional Cabinet Pull (BP869518900)
- AMEROCK BP55275G10-10PACK 3" (76 mm) CTC Blackrock Cab Pull Satin Nickel (BP55275G10-10PACK)
- TRIMLITE 32"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2868pri8433RH10B4916)
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2668pri1501MIRT)
- TRIMLITE 36" x 80" Fir 1-Panel Shaker Bifold Door and Hardware (3068fir8401BF)
- TRIMLITE 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8433GL)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHB)
- TRIMLITE 24" x 84" Primed 1-Panel Interior Shaker Slab Door (2070pri8401)
- TRIMLITE 18" x 80" Primed 1-Panel Interior Shaker Slab Door (1668pri8401)
- Trimlite Interior Doors