Shop All Interior Doors
Trimlite
Molded Door 36" x 96", Primed White
Mfr # 3080MSCCARRH26D4916
Zoro # G803558606
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$735.99
Free 30-Day Returns
Key Features
- Size 36" x 96"
- Door Type Molded Door
- Door Material Fiberboard
- Color Primed White
- Handing Right Hand
Product Information
- Brand Trimlite
- MFR # 3080MSCCARRH26D4916
- Zoro # G803558606
- UPC # 840273431596
- Country of Origin United States
- Category Interior Doors
Dimensions
Size | 36" x 96" |
Jamb Size | 4-9/16" |
Details
Description
Artistry and sophistication set our Carrara 2-Panel molded Solid core interior door apart. Its simple panel design complements most architectural styles. It is our most popular door.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP8160160900)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Transitional Cabinet Knob and Backplate (BP228640CHBRZ)
- HES Electric Strike Faceplate, HES 8000 Series (801 630)
- DETEX DTX02AN 689 Exit Device Trim (02AN 689)
- TRIMLITE 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- TRIMLITE 36" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (3068pri8402BF)
- TRIMLITE 34" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2170pri8405)
- TRIMLITE 32" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2870pri1501CLET)
- TRIMLITE 32" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2880pri8401RH10B4916)
- TRIMLITE 28" x 96" Primed 1-Panel Interior Shaker Slab Door (2480pri8401)
- CODEL DOORS 24" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2068pri8405GL)
- Trimlite Doors