Zoro Homepage

4850 1/2 in. Low Current Strike for Surface Mounted Rim Exit Devices, Satin Stainless Steel

  • Mfr # 4850-LCD-32D

  • Zoro # G111773500


product price: $584.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4850-LCD-32D
Zoro #
G111773500
UPC #
-
Country of Origin
United States

Description

4850LCDSurface mounted strike for Rim Panic Devices.This low current draw strike is perfect for every day access control system and automatic door installations. The lower current draw allows for a smaller power supply, or allows use of an operator, which saves you money.Features:.135 Amps @ 24DC uses 3.24 Watts.Reduce the number of installations that need a separate power supply for door hardware or add more devices to your system.Increase UPS up time due to lower current draw.1/2'' thick Surface Mount that comes with a 1/4'' and a 1/8'' Spacer -- this provides the flexibility of up to 4 different sizes!Cavity is completely open -- which means the 4850 allows for an incremental depth up to a 1'' throw -- competitor backplates do not allow for this versatility.Comes with Trines Patented 6-Pin Anchoring SystemContains a one piece locking mechanism with one Solenoid -- less parts mean less problems.Fail-safe/Fail-secure field selectable.BHMA Grade 1 Electric Strike -- 1,000,000+ Life cycles -- 1,500+ lbs. Holding ForceNo cutting of the frame.Electrical Characteristics:Voltage - 24DC onlyAmps - 0.135Watts - 3.24Duty - Intm./Cont.Sound - SilentAvailable Finishes: 4850LCD-32D:Satin Stainless Steel - BHMA630 4850LCD-US3:Bright Brass -- BHMA605 4850LCD-10:Satin Bronze -- BHMA612 4850LCD-DKBZ:Dark Bronze Powder Coat 4850LCD-US4:Satin Brass -- BHMA606 4850LCD-32:Stainless Steel -- BHMA651

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.