Shop TRINE
See all product information
Create Account
Bronze, Dark Oxidized Satin Bronze Oil Rubbed, For Use With: EN Series Electric Strikes
Mfr # EN400RP-24DC-10B-LH
Zoro # G910046416
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
For Use With
EN Series Electric Strikes
Includes
Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN400RP-24DC-10B-LH
- Zoro #
- G910046416
- UPC #
- 197163045136
- Country of Origin
- Mexico
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- Material
- Bronze
- For Use With
- EN Series Electric Strikes
- Includes
- Electric Strikes
Description
EN Series Electric Strike, 24VDC, Fail Secure, LH, Oil Rubbed Bronze