
VARIES, Satin Brass Painted, For Use With: 00 Series Electric Strikes Includes: Electric Strikes
Mfr # 007-12VDC
Zoro # G710059159
product price: $89.45
/ea
Free Shipping & Returns
Key Features
Input Voltage
12VDC
Finish
Satin Brass Painted
Material
VARIES
For Use With
00 Series Electric Strikes
Includes
Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
007-12VDC
Zoro #
G710059159
UPC #
197163005291
Country of Origin
United States
Details
Input Voltage
12VDC
Finish
Satin Brass Painted
Material
VARIES
For Use With
00 Series Electric Strikes
Includes
Electric Strikes
Description
Electric Strike, 12VDC, Fail Secure, 4-7/8 x 1-1/4, Brass Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.