Bronze, Dark Oxidized Satin Bronze Oil Rubbed, For Use With: EN Series Electric Strikes
- Mfr # EN400-24AC-RH-US10B
- Zoro # G710046494
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Includes
Electric Strikes
For Use With
EN Series Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN400-24AC-RH-US10B
- Zoro #
- G710046494
- UPC #
- 197163266173
- Country of Origin
- Mexico
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- Material
- Bronze
- Includes
- Electric Strikes
- For Use With
- EN Series Electric Strikes
Description
EN Series Electric Strike, 24VAC, Fail Secure, RH, Oil Rubbed Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.