Zoro Homepage

Air Cleaner Filter, 20 in x 20 in x 5 in

  • Mfr # 259112-103

  • Zoro # G805658342


product price: $112.99
/ea
Free Shipping & Returns

Key Features

MERV
11
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in
For Use With
Forced Air HVAC Configurations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
259112-103
Zoro #
G805658342
UPC #
857739006427
Country of Origin
United States

Dimensions

Nominal Filter Size
20in x 20in x 5 in
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in

Details

MERV
11
For Use With
Forced Air HVAC Configurations
Item
Air Filter
Number of Filters
4
Compatible Manufacturer Model Number
Forced Air HVAC Configurations
Media Area
19.4 sq ft
Standards
ANSI/ASHRAE 52.2 - 2007
Includes Frame
Frame Included
Filters Down To
1 micron

Description

Air Filter, Number of Filters 4, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 20 in, Filters Down To 1 micron, Includes Frame Frame Included, Media Area 19.4 sq ft, Standards ANSI/ASHRAE 52.2 - 2007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.