Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, 20 In. W, 5 In. D, 20 In. H, PK4

  • Mfr # 255649-103

  • Zoro # G2552453


product price: $112.99
/pk 4, $28.25/ea
Free Shipping & Returns

Key Features

MERV
8
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in
For Use With
AIR BEAR SUPREME 20X20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255649-103
Zoro #
G2552453
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20 x 20 x 5
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in
Actual Width
20 3/4 in
Actual Depth
5 in
Actual Height
19 3/4 in

Details

MERV
8
For Use With
AIR BEAR SUPREME 20X20
Item
Air Filter
Frame Included
Yes
Media Area
18 sq ft
Standards
ANSI/ASHRAE 52.2 - 2007
Filters Out
Mold, Pollen, Spores
Filters Down To
1 micron
Filter Layer Type
Electrostatic
Includes Frame
Frame Included
Performance Rating
MERV 8
Filter Type
Pleated
Compatible Manufacturer Model Number
Supreme 20X20
Type
Replacement

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 5 in, Actual Height 19 3/4 in, Actual Width 20 3/4 in, Compatible Grainger Part Number 4YA30, Compatible Manufacturer Model Number Supreme 20X20, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 20 in, Filters Down To 1 micron, Filters Out Mold, Pollen, Spores, Includes Frame Frame Included, Media Area 18 sq ft, Standards ANSI/ASHRAE 52.2 - 2007, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.