This item is Discontinued.

Tripar International Inc Tripar International 17901 Wooden Starburst Wall Mirror; Brown 17901

Tripar International 17901 Wooden Starburst Wall Mirror; Brown (Discontinued)

  • Mfr # 17901
  • Zoro # G503913996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17901
Zoro #
G503913996
UPC #
25403179016
Country of Origin
China

Description

Bring an eye-catching focal point to your abode with this starburst wooden wall mirror featuring rustic yet glamorous decor. This Starburst Design Wooden Wall Mirror is multi-dimensional and features a wooden frame for a natural touch in any room. The mirror is a beautiful accent for anywhere in the home. The mirror itself is 11" in diameter however the total piece is almost 40" and will create a dramatic look and cover a large space on any wall.

Features
  • Multi-dimensional natural wood planks
  • Earthy tones
  • Substantial piece
  • A rustic frame surrounds the mirror
  • Drywall anchors recommended for hanging
  • 39.5 in. diameter with an 11 in. diameter mirror
Specifications
  • Color: Brown
  • Finish: Brushed
  • Dimension: 2" H x 39.5" W x 39.5" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.