94/114dB Sound Level Calibrator with Cer
- Mfr # SLM400-CAL-NIST
- Zoro # G323782253
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
Universal
Output Sound Accuracy
+/-0.5dB
Output Sound Pressure
94 dB, 114 dB
Frequency Accuracy
+/-4%
Frequency Source
1 kHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLM400-CAL-NIST
- Zoro #
- G323782253
- UPC #
- 614395006969
- Country of Origin
- China
Details
- Item
- Sound Level Calibrator
- Compatible with Brand
- Universal
- Output Sound Accuracy
- +/-0.5dB
- Output Sound Pressure
- 94 dB, 114 dB
- Frequency Accuracy
- +/-4%
- Frequency Source
- 1 kHz
Description
Sound Level Calibrator, Output Sound Pressure 94 dB, 114 dB, Frequency Accuracy +/-4 Percent, Frequency Source 1 kHz, Distortion Not Applicable, Compatible with Brand Universal, Compatible with Manufacturer Model Number Not Applicable, Output Sound Accuracy +/-0.5dB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.