AFCI/GFCI Receptacle Tester

  • Mfr # ET550

  • Zoro # G222885840


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
5-15P
Frequency Rating
60 Hz
Features
Allows Quick Testing of AFCI, GFCI and 30 mA Equipment Protection GFCIs, Diagnoses Faulty Wiring in 3-Wire Receptacles Swiftly, Low Battery Indicator Ensures Consistent Performance and Reliability, Verifies Electrical Outlet Wiring, Tests GFCI and AFCI Devices for Correct Operation
Tester Type
AFCI and GFCI Tester
Tool Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ET550
Zoro #
G222885840
UPC #
614395004781
Country of Origin
China

Dimensions

Tool Height
1.3 in
Manufacturer Warranty Length
3 yr Limited
Tool Width
2.3 in
Tool Length
7.4 in
Power Cord Length
19.7 in
Battery Size
AAA

Details

NEMA Plug Configuration
5-15P
Frequency Rating
60 Hz
Features
Allows Quick Testing of AFCI, GFCI and 30 mA Equipment Protection GFCIs, Diagnoses Faulty Wiring in 3-Wire Receptacles Swiftly, Low Battery Indicator Ensures Consistent Performance and Reliability, Verifies Electrical Outlet Wiring, Tests GFCI and AFCI Devices for Correct Operation
Tester Type
AFCI and GFCI Tester
Display Type
No Display
Voltage Rating - Maximum
120 V AC
Alert Type
Light
CAT Safety Rating
CAT III 135V
Testing Functions
Equipment Protection Devices, AFCI Testing, Correct Wiring, Faulty Wiring, GFCI Testing
Load Current
30 mA
Includes
(3) AAA Batteries, 19.7 in (500 mm) Integrated AC Cord with 3-Wire Plug
Outlets Tested
GFCI
Standards
CE
Item
AFCI/GFCI Receptacle Tester
Display Screen Type
No Display
Voltage Rating - Minimum
120 V AC
Number of Batteries Required
3
Power Source
Battery

Description

AFCI/GFCI Receptacle Tester, Alert Type Light, CAT Safety Rating CAT III 135V, Display Screen Type No Display, Display Type No Display, Features Allows Quick Testing of AFCI, GFCI and 30 mA Equipment Protection GFCIs, Diagnoses Faulty Wiring in 3-Wire Receptacles Swiftly, Low Battery Indicator Ensures Consistent Performance and Reliability, Verifies Electrical Outlet Wiring, Tests GFCI and AFCI Devices for Correct Operation, Frequency Rating 60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.