Basic Butt Set with Caller Id
- Mfr # BSX200
- Zoro # G9701743
product price:Â
$
40.35
/ea
Key Features
For Use With
Telephone Lines
Application
Butt-in Test Set, Line Monitor, Telephone Test Set
Features
3 Types of Line Plugs, Caller ID, DTM and FSK Support, Flash Button, Last Number Redial, On/Off Hangup Button
Connector Type
RJ11
Includes
Carrying Pouch, Handset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSX200
- Zoro #
- G9701743
- UPC #
- 749536557311
- Country of Origin
- China
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
- 3 Types of Line Plugs, Caller ID, DTM and FSK Support, Flash Button, Last Number Redial, On/Off Hangup Button
Details
- Item
- Basic Butt Set with Caller Id
- For Use With
- Telephone Lines
- Application
- Butt-in Test Set, Line Monitor, Telephone Test Set
- Features
- 3 Types of Line Plugs, Caller ID, DTM and FSK Support, Flash Button, Last Number Redial, On/Off Hangup Button
- Connector Type
- RJ11
- Includes
- Carrying Pouch, Handset
- Line Polarity Indicator
- Yes
- Dialing Method
- Tone
- Waterproof
- No
- Data Safe Monitor
- No
- IP Rating
- Not Rated
- Adapters Included
- RJ11
- Testing Functions
- Line Monitoring, Line Polarity Indication
- Number of Digits
- 15
- Compatible Product Type
- Telephone Lines
Description
Basic Butt Set with Caller Id, Adapters Included RJ11, Connector Type RJ11, Data Safe Monitor No, Dialing Method Tone, Features 3 Types of Line Plugs, Caller ID, DTM and FSK Support, Flash Button, Last Number Redial, On/Off Hangup Button, IP Rating Not Rated, Number of Digits 15, Testing Functions Line Monitoring, Line Polarity Indication, Display Screen Type Not Applicable, Includes Carrying Pouch, Handset, Manufacturer Warranty Length 1 yr, Waterproof No
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.