Zoro Homepage

Borescope, LCD Touchscreen, 70

  • Mfr # BR400A

  • Zoro # G715562449


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
5 m
Includes
5V Li-Po Rechargeable Battery, Dual 8.5 mm Camera Probe with 5 m Cable, Hook, Magnet, Protective Cap, SD Card, USB Cable, Videoscope
Features
3x Zoom, Built-In Clock/Calendar, Freeze During Live Viewing, 360 Degrees Image Rotation, 20,000 Image Storage, Data Transfer Through USB, MicroSD, or Wireless/Wi-Fi
Field of View
70 Degrees
Camera View Type
Dual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR400A
Zoro #
G715562449
UPC #
614395005641
Country of Origin
China

Dimensions

Shaft Length
5 m
Minimum Observation Depth
1.2 in
Camera Diameter
8.5 mm
Shaft Diameter
8.5 mm
Maximum Observation Depth
4 in
Manufacturer Warranty Length
1 yr
Display Size
5 in

Details

Item
Borescope
Includes
5V Li-Po Rechargeable Battery, Dual 8.5 mm Camera Probe with 5 m Cable, Hook, Magnet, Protective Cap, SD Card, USB Cable, Videoscope
Features
3x Zoom, Built-In Clock/Calendar, Freeze During Live Viewing, 360 Degrees Image Rotation, 20,000 Image Storage, Data Transfer Through USB, MicroSD, or Wireless/Wi-Fi
Field of View
70 Degrees
Camera View Type
Dual
Includes Probe
Camera Probe Included
Camera Pixel Resolution
1920 x 1080
Battery Run Time
4 hr
Image Capture Options
Still Image Capture, Video Recording
Product Type
Borescope
Batteries Included
Yes
Battery Voltage
5V
Camera Probe IP Rating
IP67
Battery Chemistry
Lithium
Digital Display Screen Type
LCD Touchscreen
Number of Camera Probe Lights
6
Minimum Operating Temperature
32 Degrees F
Number of Batteries Required
1
Maximum Operating Temperature
104 Degrees F
Display Portability
Fixed

Description

High Definition 360o Rotation Borescope

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.