Zoro Homepage

Borescope, TFT LCD, 60

  • Mfr # BR510

  • Zoro # G815562431


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
1 1/2 m
Features
180 Degrees Image Rotation, Built-In Clock/Calendar, Freeze During Live Viewing, Data Transfer Through USB, MicroSD, or Wireless/Wi-Fi
Includes
1.5 m Articulating Probe with 6 mm Camera, 5V Li-Po Rechargeable Battery, Borescope, Hook, Magnet, MicroSD Card, Protective Cap, USB Cable
Display Size
5 in
Battery Voltage
5V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR510
Zoro #
G815562431
UPC #
614395005658
Country of Origin
China

Dimensions

Shaft Length
1 1/2 m
Display Size
5 in
Maximum Observation Depth
4 in
Camera Diameter
6 mm
Shaft Diameter
6 mm
Minimum Observation Depth
1.2 in
Manufacturer Warranty Length
1 yr

Details

Item
Borescope
Features
180 Degrees Image Rotation, Built-In Clock/Calendar, Freeze During Live Viewing, Data Transfer Through USB, MicroSD, or Wireless/Wi-Fi
Includes
1.5 m Articulating Probe with 6 mm Camera, 5V Li-Po Rechargeable Battery, Borescope, Hook, Magnet, MicroSD Card, Protective Cap, USB Cable
Battery Voltage
5V
Includes Probe
Camera Probe Included
Number of Camera Probe Lights
6
Product Type
Borescope
Batteries Included
Yes
Battery Chemistry
Lithium
Camera Probe IP Rating
IP67
Battery Run Time
4 hr
Image Capture Options
Still Image Capture, Video Recording
Camera Pixel Resolution
1920 x 1080
Digital Display Screen Type
TFT LCD
Field of View
60 Degrees
Camera View Type
Single
Minimum Operating Temperature
32 Degrees F
Display Portability
Fixed
Maximum Operating Temperature
104 Degrees F
Display IP Rating
IP54
Number of Batteries Required
1

Description

Articulating Borescope

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.