Zoro Homepage

CAT5E UTP 24AWG Patch Cable 5" Oran, PK5

  • Mfr # CAT5-5OR-5PK

  • Zoro # G504291147


product price: $20.39
/pk 5, $4.08/ea

Key Features

Standards
UL, CE, ROHS
Length
5'
Width
9
Color
Orange
Includes
Pack of 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT5-5OR-5PK
Zoro #
G504291147
UPC #
614395031800
Country of Origin
China

Dimensions

Length
5'
Width
9
Overall Height
5
Overall Length
9

Details

Item
CAT5E UTP 24AWG Patch Cable 5" Orng,PK5
Standards
UL, CE, ROHS
Color
Orange
Includes
Pack of 5
Weight
2lbs

Description

CAT5E UTP 24AWG Patch Cable 5 In. Orng,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.