Zoro Homepage

Circuit Tracer Kit, 0 to 250V AC/DC, Case

  • Mfr # 3388

  • Zoro # G9253874


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Voltage
0 to 250V AC/DC
Includes
Alligator Clips, Carrying Case, Leads
Voltage Range
0 to 250V AC/V DC
For Use On
Energized Lines, Unenergized Lines
Receiver to Transmitter Distance
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3388
Zoro #
G9253874
UPC #
614395001247
Country of Origin
China

Dimensions

Maximum Depth
1 ft
Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr
Battery Size
9V
Maximum Locating Depth
1 ft

Details

Item
Circuit Tracer Kit
Voltage
0 to 250V AC/DC
Includes
Alligator Clips, Carrying Case, Leads
Voltage Range
0 to 250V AC/V DC
For Use On
Energized Lines, Unenergized Lines
Receiver to Transmitter Distance
1,000 ft
Voltage Protection
Fuse
Battery Type
9V
Coupling
AC
Traces Wires in Floors
Yes
Traces Wires in Non-Metalic Conduit
Yes
Traces Wires in Conduit
No
Breaker/Fuse Identification
Yes
Traces Wires in Walls
Yes
Safety Rating
CAT II 250V
Locate Shorts
No
Audible Indicator
Yes
Display
LED
For Voltage Range
0 to 250V AC/DC
Display Type
No Display
Power Source
Battery
Alert Type
Audible, Visual
Testing Functions
Circuit Breaker Identification
Energized Line Overload Protection
250V AC
Display Screen Type
No Display
Operating Frequency
400 to 500 kHz
CAT Safety Rating
CAT II 250V
Tone Types
High or Low Pitch, Warble or Pulsed
Includes Batteries
Yes
For Circuit Type
Energized
Tracing Locations
Ceilings, Floors, Metallic Conduit, Non-Metallic Conduit, Walls
Tracer Type
Circuit Breaker Finders

Description

Circuit Tracer Kit, Alert Type Light, Sound, CAT Safety Rating CAT II 250V, Display Screen Type No Display, Display Type No Display, For Circuit Type Energized, For Voltage Range 0 to 250V AC/DC, Maximum Locating Depth 1 ft, Maximum Resistance Not Applicable, Operating Frequency 400 to 500 kHz, Receiver to Transmitter Distance 1,000 ft, Tracing Locations Ceilings, Floors, Metallic Conduit, Non-Metallic Conduit, Walls, Testing Functions Circuit Breaker Identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.