Zoro Homepage

CON-24V-12V AC to DC Converter

  • Mfr # CON-24V-12V

  • Zoro # G810917021


product price: $39.19
/ea

Key Features

Converts
18-26V AC, 18~36V DC to 12V DC
Height
25.4 mm
Width
25.4 mm
Depth
102.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CON-24V-12V
Zoro #
G810917021
UPC #
614395004552
Country of Origin
China

Dimensions

Height
25.4 mm
Width
25.4 mm
Depth
102.8 mm

Details

Item
AC to DC Converter
Converts
18-26V AC, 18~36V DC to 12V DC

Description

CON-24V-12V AC to DC Converter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.