Zoro Homepage

DC Power Supply, LCD Ring, 30 W, 5.5" D

  • Mfr # PS30

  • Zoro # G012923561


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Includes
AC Power Cord, Spare Fuse
Digital Display Screen Type
LCD
Overall Width
3 in
Calibration Certificate Type
Not Certified
Overall Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS30
Zoro #
G012923561
UPC #
614395005634
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Depth
5.5 in
Overall Height
4.3 in

Details

Item
Output DC Power Supply
Includes
AC Power Cord, Spare Fuse
Digital Display Screen Type
LCD
Calibration Certificate Type
Not Certified
Current Output - Maximum
1 A
Voltage Output - Maximum
30 V
Number of Display Digits
3
Power Output - Minimum
1 W
Power Output - Maximum
30 W

Description

Output DC Power Supply, Includes AC Power Cord, Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.