Zoro Homepage

Differential Pressure Manometer 5 psi

  • Mfr # DPR305

  • Zoro # G201800192


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Sample Tubing, USB Cable
Standards
CE, RoHS
Accuracy
+/-0.3% of Full Scale
Battery Type
(3) AAA
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPR305
Zoro #
G201800192
UPC #
614395003272
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Housing Length
2.4 in
Housing Height
7.2 in
Battery Size
AAA

Details

Item
Digital Manometer
Includes
Carrying Case, Sample Tubing, USB Cable
Standards
CE, RoHS
Accuracy
+/-0.3% of Full Scale
Battery Type
(3) AAA
Calibration Certificate Included
No
Number of Connections
2
Digital Display Features
Digit Backlit
Maximum Operating Pressure
5 psi
Minimum Pressure
-5 psi
Series
DPR305
Storage Temperature Range
14 Degrees to 140 Degrees F
Process Connection Type
Quick Disconnect
Data Hold
Yes
Low Battery Indicator
Yes
Number of Pressures Measured
Dual
Batteries Included
Yes
Batteries Required
Yes
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
32 Degrees F
NIST Traceable Certificate
No
Maximum Pressure
5 psi
Min/Max Capture
Yes
Display Units
psi
Type of Pressure
Differential, Gauge
Weight
8.4 oz
Operating Pressure Range
-5 to 5 psi
Auto Power Off
Yes
Number of Batteries Required
3
Includes Batteries
Batteries Included
Pressure Measurement - Maximum
5 psi
Number of Process Connections
2
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Digital Display Type
Backlit LCD
Pressure Type Measured
Differential, Gauge
Operating Temperature - Maximum
122 Degrees F
Pressure Measurement - Minimum
-5 psi
Includes Data Hold
Data Hold
Includes Low Battery Indicator
Low Battery Indicator
Pressure Stages Measured
Dual
Includes Min/Max Capture
Min/Max Capture
Operating Temperature - Minimum
32 Degrees F

Description

Digital Manometer, Maximum Pressure 5 psi, Minimum Pressure -5 psi, Accuracy +/-0.3 Percent of Full Scale, Process Connection Type Quick Disconnect, Batteries Included Yes, Digital Display Features Digit Backlit, NIST Traceable Certificate No, Series DPR305, Auto Power Off Yes, Batteries Required Yes, Battery Type (3) AAA, Calibration Certificate Included No, Data Hold Yes, Display Units psi, Housing Height 7.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.