Digital Psychrometer, 11 in H
- Mfr # RHT80BT
- Zoro # G522415389
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Product Type
Digital Psychrometer
Dew Point Temperature Measurement - Maximum
122 Degrees F
Ambient Temperature Measurement - Minimum
-4 Degrees F
Humidity Measurement - Minimum
0 %
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RHT80BT
- Zoro #
- G522415389
- UPC #
- 614395006242
- Country of Origin
- China
Dimensions
- Overall Width
- 2 in
- Overall Depth
- 1 in
- Overall Height
- 11 in
Details
- Product Type
- Digital Psychrometer
- Dew Point Temperature Measurement - Maximum
- 122 Degrees F
- Ambient Temperature Measurement - Minimum
- -4 Degrees F
- Humidity Measurement - Minimum
- 0 %
- Item
- Digital Psychrometer
- Includes NIST-Traceable Calibration Certificate
- No NIST-Traceable Calibration Certificate Included
- Dew Point Temperature Measurement - Minimum
- -14.8 Degrees F
- Ambient Temperature Measurement - Maximum
- 140 Degrees F
- Wet Bulb Temperature Measurement - Maximum
- 122 Degrees F
- Wet Bulb Temperature Measurement - Minimum
- -4 Degrees F
- Includes Data Logging
- No Data Logging Included
- Humidity Measurement - Maximum
- 100 %
- Probe Design
- Onboard
- Properties Measured
- Ambient Temperature, Dew Point, Humidity, Wet Bulb
Description
Digital Psychrometer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.